Shop All Spring Snaps
Midwest Fastener
1/2" x 2-3/4" 316 Stainless Steel Swivel Snap Hook Shackles 2PK
Mfr # 35784
Zoro # G102508708
product price: $19.49
/pk 2, $9.75/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 1/2"
- Length 1 2-3/4"
- Hardness 316
- Style Snap Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35784
- Zoro # G102508708
- UPC # 738287357844
- Country of Origin Unknown
- Category Spring Snaps
Dimensions
Diameter | 1/2" |
Length 1 | 2-3/4" |
Details
Material | Stainless Steel |
Hardness | 316 |
Style | Snap Shackle |
Type | Snap Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: HOOKBOLT, 31/32" BACKSET, NH FLAT CLEAR/DARK BRONZE FP (ILCO-HB185-F-2-NH-SINGLE-628-313)
- COPPER CREEK Colonial Knob Passage Function, Polished Stainless (CK2020PS)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP8501 x 689)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 25 Ft (100B3X3/16-25)
- MIDWEST FASTENER 3/4" Zinc Plated Steel Swivel Eye Spring Snap Hooks 10PK (52216)
- MIDWEST FASTENER 5/8" x 3-3/8" 316 Stainless Steel Swivel Eye Snap Hooks 2PK (35747)
- MIDWEST FASTENER 1" x 4-1/8" 316 Stainless Steel Swivel Eye Snap Hooks (35751)
- MIDWEST FASTENER 3/4" Brass Fixed Harness Spring Snap Hooks 10PK (52205)
- MIDWEST FASTENER 1/2" x 3/8" 316 Stainless Steel Fixed Snap Hook Shackles 2PK (35781)
- MIDWEST FASTENER 7/8" x 4-3/4" 316 Stainless Steel Swivel Bolt Snap Hooks (35744)
- LUCKY LINE Economy Spring Snap, L 2 7/8 In, PK10 (4GGU8)
- Midwest Fastener Snap Hooks