Shop All Spring Snaps
Midwest Fastener
1/2" x 2-3/4" 316 Stainless Steel Swivel Eye Snap Hooks 2PK
Mfr # 35746
Zoro # G202508714
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 1/2"
- Length 1 2-3/4"
- Hardness 316
- Style Eye Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 35746
- Zoro # G202508714
- UPC # 738287357462
- Country of Origin Unknown
- Category Spring Snaps
Dimensions
Diameter | 1/2" |
Length 1 | 2-3/4" |
Details
Material | Stainless Steel |
Hardness | 316 |
Style | Eye Snap Hook |
Type | Snap Hook |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 1 Bath/Bedroom Privacy Lock, Sparta Lever, Non-Keyed, Satin Bronze Finish, Non-Handed (ND40S SPA 612)
- PEMKO S88BL17 17' Adhesive Perimeter Gasketing Black (S88BL17)
- STERLING SEAL & SUPPLY 153 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A153X1000)
- ZORO SELECT Silicone O-Ring, 1.5mm Wide 17mm ID, PK25 (ZUSAS1.5X17)
- MIDWEST FASTENER 1" Swivle Harness Snap Hooks 10PK (52211)
- MIDWEST FASTENER 5/8" x 3-3/8" 316 Stainless Steel Swivel Eye Snap Hooks 2PK (35747)
- MIDWEST FASTENER 7/8" x 4-7/8" 316 Stainless Steel Swivel Snap Hook Shackles (35786)
- MIDWEST FASTENER 1/2" x 2-3/4" 316 Stainless Steel Swivel Snap Hook Shackles 2PK (35784)
- MIDWEST FASTENER 3/4" Brass Fixed Harness Spring Snap Hooks 10PK (52205)
- MIDWEST FASTENER 5/8" x 3-3/8" 18-8 Stainless Steel Swivel Spring Snap Hooks 5PK (52237)
- LUCKY LINE Economy Spring Snap, L 2 5/8 In, PK10 (4FCW7)
- Midwest Fastener Snap Hooks