Shop All Extension Springs
Midwest Fastener
1/2" x 2-1/8" x .065" WG Steel Extension Springs 6PK
Mfr # 18529
Zoro # G502515054
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .065"
- Diameter 1 1/2"
- Length 1 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18529
- Zoro # G502515054
- UPC # 738287185294
- Country of Origin China
- Category Extension Springs
Dimensions
Diameter 2 | .065" |
Diameter 1 | 1/2" |
Length 1 | 2-1/8" |
Nominal Size | SRM29 |
Wire Diameter | .065 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BNYLC23-EL)
- MANHATTAN COMFORT Nancy, Vinyl Awning Stripe Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nancy)
- PAWLING Corner Guard, Textured, Silver Gray, 3"W X 96"H (CG-135-8-210)
- EMTEK Satin Brass Pull, 220304US4 (220304US4)
- MIDWEST FASTENER 5/16" x 6" x .042" WG Steel Extension Springs 6PK (18575)
- MIDWEST FASTENER 3/4" x 3-13/16" x .11" WG Steel Extension Springs 6PK (18556)
- MIDWEST FASTENER 1/4" x 0.026" x 2-1/2" 18-8 Stainless Steel Extension Springs 3PK (38807)
- MIDWEST FASTENER 1/4" x .030" x 10-1/2" Steel Extension Springs 6PK (18683)
- MIDWEST FASTENER 3/4" x 3-1/4" x .105" WG Steel Extension Springs 6PK (18559)
- MIDWEST FASTENER 3/4" x 0.080" x 4" 18-8 Stainless Steel Extension Springs 2PK (38844)
- MIDWEST FASTENER 3/4" x 0.080" x 6" 18-8 Stainless Steel Extension Springs 2PK (38846)
- Midwest Fastener Extension Springs