Shop All Spring Pins
Midwest Fastener
1/2" x 2-1/2" Plain Steel Tension Pins 4PK
Mfr # 72813
Zoro # G302506405
original price:
$6.69
5% off
new price: $6.29
/pk 4, $1.57/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72813
- Zoro # G302506405
- UPC # 738287728132
- Country of Origin China
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 2 1/2 in |
Length 1 | 2-1/2" |
Diameter | 1/2" |
Details
Pin Item | Tension Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Material | Steel |
Type | Tension Pin |
Finish | Plain |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/4 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-12)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 2 in Wd, 3-1/2 in Ht, Zinc Plated Steel (N222-190)
- ZORO SELECT Arch Barrel, #8-32, 3 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z4890)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Steel, 10 PK (ALS4T-518-312)
- MIDWEST FASTENER 1/2" x 3" Plain Steel Tension Pins 4PK (72814)
- MIDWEST FASTENER 1/8" x 3/4" Plain Steel Tension Pins 36 36PK (61184)
- MIDWEST FASTENER 1/4" x 2" Plain Steel Tension Pins 10PK (61196)
- MIDWEST FASTENER 3/32" x 3/4" Plain Steel Tension Pins 4 42PK (61182)
- MIDWEST FASTENER 1/16" x 1/2" Plain Steel Tension Pins 30PK (72742)
- MIDWEST FASTENER 1/8" x 5/8" Plain Steel Tension Pins 20PK (72761)
- ZORO SELECT Spring Pin, Slot, 5/16x2 L, PK10 (5BY80)
- Midwest Fastener Spring Pins