Shop All Bumpers
Midwest Fastener
1/2" x 1.8" White Rubber Self Sticking Bumpers 10PK
Mfr # 31765
Zoro # G402518285
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Rubber
- Finish White
- Length 1 1/2"
- Style Self Sticking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 31765
- Zoro # G402518285
- UPC # 738287317657
- Country of Origin United States
- Category Bumpers
Dimensions
Length 1 | 1/2" |
Details
Shape | Square |
Material | Rubber |
Finish | White |
Style | Self Sticking |
Type | Bumper |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W (4KA-0712)
- EMTEK Oil Rubbed Bronze Faceplate EMFPS10B (EMFPS10B)
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK100 (U38871.006.0043)
- IVES Bright Brass Bumper RB4723 (RB.111)
- MIDWEST FASTENER 1/2" Adhesive Rubber Bumpers 10PK (32267)
- MIDWEST FASTENER 3/4" Clear AdhesiveVinyl Circle Pad 10PK (32263)
- MIDWEST FASTENER 7/16" x 3/16" White Rubber Self Sticking Bumpers 10PK (31763)
- MIDWEST FASTENER 3/8" Adhesive Rubber Bumpers 1 12PK (32266)
- MIDWEST FASTENER 7/8" Adhesive Rubber Bumpers 5PK (32272)
- MIDWEST FASTENER 3/4" Clear Adhesive Vinyl Square Pad 5PK (32265)
- RICHELIEU AMERICA TG 12PK 38CLR Bumpers (23148TV)
- Midwest Fastener Bumpers