Shop All Hose Barb Fittings
Midwest Fastener
1/2" x 1/4FIP Brass Female Hose Barbs 2PK
Mfr # 33687
Zoro # G402528420
product price: $15.99
/pk 2, $8.00/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Diameter 1 1/2"
- Diameter 2 1/4FIP
- Gender Female
- Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33687
- Zoro # G402528420
- UPC # 738287336870
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 1 | 1/2" |
Diameter 2 | 1/4FIP |
Details
Fitting Material | Brass |
Gender | Female |
Type | Hose Barb |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXI HINGE Check Valve, 4", Carbon Steel, MPT I/O (H4-502M-1320)
- PRIMEFIT Automotive Plug 3/8" x 3/8" Male NPT, 25PCS (TP3838MS-B25-P)
- FESTO Short-Stroke Cylinder AEVC-12-5-P (AEVC-12-5-P)
- WD-40 Chain Lube, Boron Nitride Additive, 10 oz. (300493)
- MIDWEST FASTENER 5/16" x 1/4MIP Brass Hose Barbs 6PK (66506)
- MIDWEST FASTENER 1/4" x 1/4FIP Nylon Plastic Female Hose Barbs 3PK (33704)
- MIDWEST FASTENER 5/16" x 1/8MIP Nylon Plastic Hose Barbs 8PK (66485)
- MIDWEST FASTENER 5/16" x 1/8MIP Brass Hose Barbs 6PK (66505)
- MIDWEST FASTENER 3/8" x 1/4MIP Brass Hose Barbs 6PK (66508)
- MIDWEST FASTENER 3/16" x 1/4MIP Brass Hose Barbs 6PK (66502)
- MIDLAND METAL 34 BRONZE HOSE BARB LEADFREE TEE (973965LF)
- Midwest Fastener Hose Fittings