Shop All Power Screwdriver Bits
Midwest Fastener
1/2" x 1/4" x 3" Socket Adapters 40PK
Mfr # 54143
Zoro # G902529378
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Length 1 1/4"
- Type Power Drive Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54143
- Zoro # G902529378
- UPC # 738287541434
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/2" |
Length 1 | 1/4" |
Details
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Soft Grip Adjustable Push Button Pliers (32665)
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Natural Gray Non-Sanded Grout 10 lb (PBPG0910)
- EGA MASTER ALUMINIUM PIPE WRENCH 18" TITALUM® (61025)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1-5/16 (321161)
- MIDWEST FASTENER 1/4" x 3-1/2" T-25 Star Drive Power Drive Bits 15PK (54052)
- MIDWEST FASTENER 1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 25PK (52031)
- MIDWEST FASTENER 1/4" x 6" T-20 Star Drive Power Drive Bits 10PK (54055)
- MIDWEST FASTENER 1/4" x 2" #3 Square Drive Power Drive Bits 15PK (54044)
- MIDWEST FASTENER 1/4" x 2-1/32" Tapered Magnetic Hex Driver Bits 2PK (72408)
- MIDWEST FASTENER 1/4" x 2" T-25 Star Drive Power Bits 25PK (53243)
- MILWAUKEE TOOL 6 in. Phillips #2 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4800)
- Midwest Fastener Power Fastening Tools