Shop All Reducing Bushings
Midwest Fastener
1/2" x 14 GA Zinc Plated Steel Split Machine Bushings 10PK
Mfr # 61121
Zoro # G802526200
product price: $31.39
/pk 10, $3.14/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Thickness 14 GA
- Diameter 1/2"
- Style Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61121
- Zoro # G802526200
- UPC # 738287611212
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter | 1/2" |
Details
Material | Steel |
Finish | Zinc |
Thickness | 14 GA |
Style | Split |
Type | Machine Bushing |
Gauge | 14 |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO PILOT-BLAIR F/11007 ARBOR (3pk) (BL11628)
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP60 7/8 (2VP60 7/8)
- BESTORQ 5VX1230 Cogged Belt, 123 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1230)
- D&D Timing Belt, H, 1 x 170in PL, T340 (1700H100)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/4" Zinc Plated Steel Machine Bushings 2PK (931448)
- MIDWEST FASTENER 1-1/8" x 1-3/4" x 10 GA Zinc Plated Steel Machine Bushings 8PK (36346)
- MIDWEST FASTENER 5/16" x 3/4" x 1/4" Rubber Bushings 8PK (72652)
- MIDWEST FASTENER 1-3/8" x 14 GA Zinc Plated Steel Split Machine Bushings 8PK (61131)
- MIDWEST FASTENER 7/16" x 7/8" x 1/4" Zinc Plated Steel Machine Bushings 2PK (931442)
- MIDWEST FASTENER 1/4" ID x 5/8" x 1/2" Heavy Machine Bushings 3PK (931104)
- BAILEY HYDRAULICS Bearing Split Hardened Bushings: 1", 1 1/4" Od With 1" Length, 153858 (153858)
- Midwest Fastener Reducing Bushings