Shop All Automotive Body Clips
Midwest Fastener
.12 x 13/64 Push Retainers 25PK
Mfr # 933482
Zoro # G102513122
product price: $4.39
/pk 25, $0.18/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Retainer
- Material Nylon
- Length 1 .30"
- Diameter #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933482
- Zoro # G102513122
- UPC # 719199334826
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Length 1 | .30" |
Diameter | #12 |
Details
Type | Push Retainer |
Material | Nylon |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Ball Joint Service Set, GM, 28pcs. (6539-4)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 1.75 Oz., PK25 (P175S)
- D-A LUBRICANT CO D-A Reliant Heavy Duty Engine Oil SAE 30 - 4/1 Gallon Jug Case (51934)
- FLIR JCU-1 Joystick Control Unit f/M-Series - RJ45 Connection (500-0395-00)
- MIDWEST FASTENER 6mm-1.0 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 1 12PK (69247)
- MIDWEST FASTENER #12 Grommet Nuts 15PK (72233)
- MIDWEST FASTENER 1/4" GM Push Retainers 10PK (79691)
- MIDWEST FASTENER 5/16"-18 x 1" Coarse Thread GM/Ford Hex Washer Head Body Bolts 8PK (31465)
- MIDWEST FASTENER 5/16" x 0.9" Black Plastic Hole Flex Retainers 10PK (69163)
- MIDWEST FASTENER .09 x 3/16 Push Retainers 30PK (933481)
- DISCO Blk Sems Trim Screws 8X5/8" #6 Hd Phil Oval Hd PK100 (9865PK)
- Midwest Fastener Automotive Body Clips