Shop All Rubber Grommets
Midwest Fastener
1/2" x 13/16" x 9/32" x 1/16" Black Rubber Grommets 20PK
Mfr # 64365
Zoro # G302520739
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 9/32"
- Material Rubber
- Finish Black
- Diameter 1 1/2"
- Diameter 2 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64365
- Zoro # G302520739
- UPC # 738287643657
- Country of Origin China
- Category Rubber Grommets
Dimensions
Diameter 1 | 1/2" |
Diameter 2 | 13/16" |
Groove Diameter | 5/8" |
Details
Thickness | 9/32" |
Material | Rubber |
Finish | Black |
Type | Grommet |
Groove | 1/16" |
Description
Grommets and eyelets are metal, plastic, or rubber rings that are inserted into a hole made through another material. They may be used to reinforce the hole, to shield something from the sharp edges of the hole, or both.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Gasket, CRIR, 6 in., 8-3/4 in. (SWCRIR-0600-P1-G-WE-OA)
- ASP Large Self-Lock Key Tags, 5" X 1 3/16", 1000 Per Pack: Yellow Pk (1412)
- STOCKCAP EPDM Plugs-0.656-0.500-1.000-BLACK, 100PK (594413)
- EKENA MILLWORK Neck Detail for 8"W Square Non-Tapered Craftsman Classic Column (CC08ENND)
- MIDWEST FASTENER 1/2" x 31/32" x 9/32" x 1/16" Black Rubber Grommets 8PK (64373)
- MIDWEST FASTENER 3/16" x 7/16" x 7/32" x 1/16" Black Rubber Grommets 20PK (72601)
- MIDWEST FASTENER 3/16" x 3/8" x 1/4" Black Rubber Grommets 10PK (72622)
- MIDWEST FASTENER 1-3/16" x 1-11/16" x 1/4" x 1/16" Black Rubber Grommets 8PK (64375)
- MIDWEST FASTENER 3/8" x 5/8" x 1/4" x 1/16" Black Rubber Grommets 20PK (72604)
- MIDWEST FASTENER 1/2" x 31/32" x 9/32" x 1/16" Black Rubber Grommets 8PK (72612)
- ZORO SELECT Grommet, Silicone, MS 35489-13X, PK5 (3MRR9)
- Midwest Fastener Rubber Grommets