Shop All Hose Barb Fittings
Midwest Fastener
1/2" x 1/2FIP Nylon Plastic Female Hose Barbs 2PK
Mfr # 33715
Zoro # G202528415
product price: $12.79
/pk 2, $6.40/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hose Barb
- Fitting Material Nylon
- Diameter 2 1/2FIP
- Diameter 1 1/2"
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33715
- Zoro # G202528415
- UPC # 738287337150
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 2 | 1/2FIP |
Diameter 1 | 1/2" |
Details
Type | Hose Barb |
Fitting Material | Nylon |
Gender | Female |
Style | Straight |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F4S-S2-112R (045140 F4B S2 112S)
- BRENNAN INDUSTRIES Coupling, 3/8"X3/8"Male/Male (5404-06-06)
- ZEP Groovy Paste, Anti-Seize, 8 oz., PK12 (068701)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6303 2RS (SS6303 2RS FM222)
- MIDWEST FASTENER 1/4" x 1/4MIP Brass Hose Barbs 6PK (66504)
- MIDWEST FASTENER 1/4" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66484)
- MIDWEST FASTENER 3/8" x 1/4MIP Brass Hose Barbs 4PK (66515)
- MIDWEST FASTENER 3/16" x 1/8MIP Brass Hose Barbs 6PK (66501)
- MIDWEST FASTENER 3/8" Brass Air Hose Splicers 4PK (66527)
- MIDWEST FASTENER 3/8" x 1/4FIP Nylon Plastic Female Hose Barbs 3PK (33708)
- BANJO 1/2" Barbed x 3/4" MNPT Adapter (HB075-050)
- Midwest Fastener Hose Fittings