Shop All Cable Clamps & Clips
Midwest Fastener
1/2" x 1/2" Natural Nylon Plastic Strap 15PK
Mfr # 64206
Zoro # G302505439
original price:
$4.45
10% off
new price: $3.99
/pk 15, $0.27/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Nylon
- Application Clamping Cable or Tubing
- Type Wire Clip
- Diameter 1/2"
- Length 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64206
- Zoro # G302505439
- UPC # 738287642063
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Diameter | 1/2" |
Length 1 | 1/2" |
Details
Material | Natural Nylon |
Application | Clamping Cable or Tubing |
Type | Wire Clip |
Style | Nylon Strap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- NVENT CADDY Drop Wire Clip, Spring Steel (PCS1)
- FLUKE Minigrabber Patch Cord Orange 1923041 (3781-60-3)
- SQUARE D Thermal Unit, 5.84 to 7.73A (B9.10)
- MIDWEST FASTENER 5/8" x 1/2" Natural Nylon Plastic Strap 10PK (64211)
- MIDWEST FASTENER 3/16" OD x 0.9" Half Clips 10PK (72561)
- MIDWEST FASTENER 1" Plastic wide Adhesive Clamps 10PK (66863)
- MIDWEST FASTENER 3/4" x 1/2" Black Nylon Plastic Strap 10PK (64232)
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- MIDWEST FASTENER 1/2" x 3/8" Black Nylon Plastic Strap 15PK (64226)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- Midwest Fastener Cable Clamps & Clips