Shop All Plugs & Stoppers
Midwest Fastener
1/2" x 11/16" x 1" #0 Black Rubber Stoppers 8PK
Mfr # 65863
Zoro # G002512768
original price:
$4.95
10% off
new price: $4.45
/pk 8, $0.56/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Rubber
- Diameter 1 1/2"
- Diameter 2 11/16"
- Length 1 1"
- Nominal Size #0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65863
- Zoro # G002512768
- UPC # 738287658637
- Country of Origin India
- Category Plugs & Stoppers
Dimensions
Diameter 1 | 1/2" |
Diameter 2 | 11/16" |
Length 1 | 1" |
Nominal Size | #0 |
Details
Material | Black Rubber |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 4 oz, PK24 (GLC-01642)
- GENERAL LABORATORY PRODUCTS MacConkey Agar, PK100 (MP1950)
- TAYLOR TECHNOLOGIES Taylor Technologies TTR0870I Dpd Powder Taylor (TTR0870I)
- UNITED SCIENTIFIC Replacement Platinum Electrodes, Pair (HEA001-P)
- MIDWEST FASTENER 1.9" x 1-5/8" x 1" #10 Black Rubber Stoppers 2PK (65902)
- MIDWEST FASTENER 5/8" x 13/16" x 1" #2 Black Rubber Stoppers 3PK (65865)
- MIDWEST FASTENER 43/64" x 7/8" x 1-1/16" #8 Cork Stoppers 20PK (64423)
- MIDWEST FASTENER 11/16" x 15/16" x 1" #3 Black Rubber Stoppers 3PK (65866)
- MIDWEST FASTENER 1-1/64" x 1-1/4" #14 Cork Stoppers 6PK (64444)
- MIDWEST FASTENER 57/64" x 1-1/8" x 1-1/4" #12 Cork Stoppers 6PK (64443)
- UNITED SCIENTIFIC Rubber Stoppers, 2-Hole, No. 4 (RST4-H2)
- Midwest Fastener Labware