Shop All Reducing Bushings
Midwest Fastener
1/2" x 1" x 2-1/2" Zinc Plated Steel Bushings 2PK
Mfr # 930613
Zoro # G302526175
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2-1/2"
- Finish Zinc
- Material Steel
- Diameter 2 1"
- Diameter 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930613
- Zoro # G302526175
- UPC # 719199306137
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 2 | 1" |
Diameter 1 | 1/2" |
Details
Thickness | 2-1/2" |
Finish | Zinc |
Material | Steel |
Type | Machine Bushing |
Style | Regular |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 1/2" Female Pipe Swivel, 45 deg Elbow (1503-12-08-FG)
- TIMKEN TIM-25878, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 25878 (25878)
- DAYTON C128 V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (4FH91)
- PRIMEFIT 6-Ball Industrial Brass Coupler 1/4"x1/4" M NPT, 10PCS (IC1414MB6-B10-P)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/2" Zinc Plated Steel Machine Bushings 2PK (931451)
- MIDWEST FASTENER 7/16" x 7/8" x 1/4" Zinc Plated Steel Machine Bushings 2PK (931442)
- MIDWEST FASTENER 3/8" ID x 3/4" x 2" Heavy Machine Bushings 2PK (931132)
- MIDWEST FASTENER 3/8" ID x 3/4" Heavy Machine Bushings 2PK (931126)
- MIDWEST FASTENER 5/8" x 1" x 18 GA Zinc Plated Steel Machine Bushings 20PK (61105)
- MIDWEST FASTENER 3/16" x 9/16" x 0.1" Rubber Bushings 10PK (72645)
- BAILEY HYDRAULICS Bearing Split Hardened Bushing 1 1/4", 1 1/2" Od With 1" Length (153863)
- Midwest Fastener Bushings