Shop All Reducing Bushings
Midwest Fastener
1/2" x 1" x 1/2" Zinc Plated Steel Machine Bushings 2PK
Mfr # 930604
Zoro # G802526248
product price: $8.15
/pk 2, $4.08/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 1/2"
- Finish Zinc
- Diameter 1 1/2"
- Diameter 2 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930604
- Zoro # G802526248
- UPC # 719199306045
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 1 | 1/2" |
Diameter 2 | 1" |
Details
Material | Steel |
Thickness | 1/2" |
Finish | Zinc |
Style | Regular |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Ideal 1 in to 4 in. SAE 56 Silver Hose Clamp Stainless Steel Snaplock (500056551)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/8, PK3 (EF060806)
- VIBCO Vibrator Mtg Bracket (UM-1)
- FESTO Suction Cup Holder ESH-HC-4-QS (ESH-HC-4-QS)
- MIDWEST FASTENER 3/8" x 3/4" x 1/16" Bronze Machine Bushings 8PK (76323)
- MIDWEST FASTENER 3/8" ID x 3/4" x 2" Heavy Machine Bushings 2PK (931132)
- MIDWEST FASTENER 7/16" x 7/8" x 3/4" Zinc Plated Steel Machine Bushings 2PK (931446)
- MIDWEST FASTENER 5/16" ID x 5/8" x 3/8" Heavy Machine Bushings 3PK (931111)
- MIDWEST FASTENER 1/4" ID x 5/8" Heavy Machine Bushings 4PK (931102)
- MIDWEST FASTENER 3/8" x 15/16" x 0.6" Rubber Bushings 6PK (72653)
- CLESCO SRB-050617 Steel Reducer Bushing (SRB-050617)
- Midwest Fastener Reducing Bushings