Shop All Reducing Bushings
Midwest Fastener
1/2" x 1" x 1" Zinc Plated Steel Machine Bushings 2PK
Mfr # 930607
Zoro # G102526221
original price:
$8.59
4% off
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1"
- Material Steel
- Finish Zinc
- Diameter 2 1"
- Diameter 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930607
- Zoro # G102526221
- UPC # 719199306076
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 2 | 1" |
Diameter 1 | 1/2" |
Details
Thickness | 1" |
Material | Steel |
Finish | Zinc |
Type | Machine Bushing |
Style | Regular |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5L390 V Belt, 39 in Outside Length, 21/32 in Top Width, 1 Ribs (5L390)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (QS 16 MM 2000)
- HHIP TPGB-322 TiN Coated C-6 Carbide Insert (6025-0322)
- DIXON Air King, Blank End Iron (AM0)
- MIDWEST FASTENER 3/4" x 1-1/4" x 14 GA Zinc Plated Steel Machine Bushings 15PK (61108)
- MIDWEST FASTENER 1" x 1-1/2" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36345)
- MIDWEST FASTENER 5/16" x 3/4" x 1/4" Rubber Bushings 8PK (72652)
- MIDWEST FASTENER 1-1/2" x 2-1/4" x 10 GA Zinc Plated Steel Machine Bushings 6PK (36348)
- MIDWEST FASTENER 3/8" x 5/8" x 1/16" Bronze Machine Bushings 10PK (76322)
- MIDWEST FASTENER 1" x 1-1/2" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61112)
- BAILEY Split Hardened Bushing Bearing 2" Id, 2 1/2" Od, 153869 (153869)
- Midwest Fastener Reducing Bushings