Shop All Reducing Bushings
Midwest Fastener
1/2" x 1" x 1-1/4" Zinc Plated Steel Machine Bushings 2PK
Mfr # 930608
Zoro # G202526251
product price: $8.99
/pk 2, $4.50/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Thickness 1-1/4"
- Material Steel
- Diameter 1 1/2"
- Diameter 2 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930608
- Zoro # G202526251
- UPC # 719199306083
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 1 | 1/2" |
Diameter 2 | 1" |
Details
Finish | Zinc |
Thickness | 1-1/4" |
Material | Steel |
Style | Regular |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/32In, Pk5 (87110-53-02)
- SPEEDAIRE 14.1 oz Multipurpose Grease Can Blue, 10 PK (2EPU9)
- DIXON DQC WS-BOP High Pressure Wingstyle Interchange Seal Kit, For Use with All Style Coupler (8BOP-SKIT)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X04X04X04)
- MIDWEST FASTENER 7/16" x 7/8" x 1/2" Zinc Plated Steel Machine Bushings 2PK (931444)
- MIDWEST FASTENER 1/4" ID x 5/8" x 1/8" Heavy Machine Bushings 5PK (931101)
- MIDWEST FASTENER 1" x 1-1/2" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36345)
- MIDWEST FASTENER 7/8" x 1-3/8" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61111)
- MIDWEST FASTENER 1/4" x 5/8" x 0.2" Rubber Bushings 10PK (72648)
- MIDWEST FASTENER 3/8" x 15/16" x 0.6" Rubber Bushings 6PK (72653)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Bushing, 10PK (R366)
- Midwest Fastener Bushings