Shop All Plugs & Stoppers
Midwest Fastener
1.2" x 1" #6 Black Rubber Stoppers 4PK
Mfr # 65872
Zoro # G102512804
product price: $6.99
/pk 4, $1.75/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Rubber
- Diameter 2 1"
- Diameter 1 1.2"
- Length 1 1"
- Nominal Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65872
- Zoro # G102512804
- UPC # 738287658729
- Country of Origin India
- Category Plugs & Stoppers
Dimensions
Diameter 2 | 1" |
Diameter 1 | 1.2" |
Length 1 | 1" |
Nominal Size | #6 |
Details
Material | Black Rubber |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Graduated Measure, 16 oz., Stainless Steel (95160)
- YSI Probe Membranes w/Fill Solution (5775)
- RPI Uracil, 5 G (U32000-5.0)
- 3M PerfectIt EX AC Rubbing Compound Quart (MMM36060)
- MIDWEST FASTENER 1.1" x 15/16" x 1" #5-1/2 Black Rubber Stoppers 4PK (65871)
- MIDWEST FASTENER 2.2" x 1-15/16" x 1" #11 Black Rubber Stoppers 2PK (65904)
- MIDWEST FASTENER 0.7" x 3/4" x 1" #1 Black Rubber Stoppers 6PK (65864)
- MIDWEST FASTENER 3/8" x 9/16" x 1" #00 Black Rubber Stoppers 1 12PK (65862)
- MIDWEST FASTENER 1" x 25/32" x 1" #4 Black Rubber Stoppers 4PK (65867)
- MIDWEST FASTENER 2" x 1/2" White Rubber Stoppers 2PK (76771)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #16 (RST16-S)
- Midwest Fastener Lab Caps, Plugs & Dispensers