Shop All Rubber Grommets
Midwest Fastener
1/2" x 1-1/32" x 7/8" Black Rubber Grommets 10PK
Mfr # 64367
Zoro # G402520738
product price: $15.75
/pk 10, $1.58/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 7/8"
- Material Rubber
- Finish Black
- Diameter 2 1-1/32"
- Diameter 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64367
- Zoro # G402520738
- UPC # 738287643671
- Country of Origin China
- Category Rubber Grommets
Dimensions
Diameter 2 | 1-1/32" |
Diameter 1 | 1/2" |
Groove Diameter | 7/8" |
Details
Thickness | 7/8" |
Material | Rubber |
Finish | Black |
Type | Grommet |
Style | Knock-Out Bushing |
Groove | 7/8" |
Description
Grommets and eyelets are metal, plastic, or rubber rings that are inserted into a hole made through another material. They may be used to reinforce the hole, to shield something from the sharp edges of the hole, or both.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC EZ Split Arm Casement Operator (750-1361484)
- COMPONENT HARDWARE Chrome Plated Right Hand Horizontal Cartridge Bracket (R56-5010)
- TRIMLITE 28" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2480pri1501NPCLET)
- WRS Pivot Bar-Double Sided Die Cast Window Pivot Bar Typically Traco (020-40)
- MIDWEST FASTENER 1/2" x 31/32" x 9/32" x 1/16" Black Rubber Grommets 8PK (64373)
- MIDWEST FASTENER 3/16" x 3/8" x 1/4" Black Rubber Grommets 10PK (72622)
- MIDWEST FASTENER 5/8" x 1-1/8" x 5/16" x 1/16" Black Rubber Grommets 8PK (72606)
- MIDWEST FASTENER 3/8" x 3/4" x 1/2" Black Rubber Grommets 1 12PK (64376)
- MIDWEST FASTENER 3/8" x 15/16" x 1/2" Black Rubber Grommets 6PK (72632)
- MIDWEST FASTENER 5/16" x 5/8" x 1/4" x 1/16" Black Rubber Grommets 20PK (64363)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-91)
- Midwest Fastener Rubber Grommets