Shop All Hitch Pins
Midwest Fastener
1/2" x 1-1/2" Zinc Plated Steel Cotterless Hitch Pins 4PK
Mfr # 930163
Zoro # G802529072
product price: $11.49
/pk 4, $2.87/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Cotterless
- Basic Material Steel
- Fastener Finish Zinc Plated
- Pin Dia. 1/2"
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930163
- Zoro # G802529072
- UPC # 719199301637
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2" |
Usable Length | 1-1/2" |
Diameter | 1/2" |
Length 1 | 1-1/2" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Cotterless |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc |
Type | Hitch Pin |
Material | Steel |
Style | Self-Locking - Cotterless |
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62763)
- GRIP-RITE Collated Finishing Nail, 2-1/2 in L, 15 ga, Electro Galvanized, Round Head, Angled (GRDA25GL)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 35/64 in Ht, 50 PK (NLI20370NU-050P)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 15 PK (71048)
- MIDWEST FASTENER 1/2" x 2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930164)
- MIDWEST FASTENER 1/2" x 1" Zinc Plated Steel Cotterless Hitch Pins 4PK (930162)
- MIDWEST FASTENER 1/4" x 1-1/4" Zinc Plated Steel Cotterless Hitch Pins 4PK (67121)
- MIDWEST FASTENER 5/8" x 5-3/4" Grade 5 Steel Red Headed Hitch Pins (51136)
- MIDWEST FASTENER 7/8" x 6-1/2" Grade 5 Steel Red Headed Hitch Pins (51140)
- MIDWEST FASTENER 3/16" x 1-1/2" Zinc Plated Steel Cotterless Hitch Pins 8PK (930103)
- HERITAGE Detent Pin, 7/16"x2-1/2", Medium CSZ, Clear (DTP-0437-2500)
- Midwest Fastener Hitch Pins