Shop All Dowel Pins
Midwest Fastener
1/2" x 1-1/2" Wood Dowel Pins 15PK
Mfr # 66788
Zoro # G902521563
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Wood
- Nominal Diameter 1/2 in
- Fastener Length 1 1/2 in
- Material Birch Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66788
- Zoro # G902521563
- UPC # 738287667882
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 1 1/2 in |
Length 1 | 1-1/2" |
Diameter | 1/2" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Wood |
Material | Birch Wood |
Type | Dowel Pin |
Application | Furniture Making and Home Repairs |
Style | Spiral |
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01200.043.0350)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK (1JA55)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.671 in Flange Dia., 0.771 in L, Steel, 10 PK (CFH2-3716-239T-10)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (9080139)
- MIDWEST FASTENER 1/8" x 3/8" Plain Steel Dowel Pins 18 18PK (76383)
- MIDWEST FASTENER 3/8" x 1-1/2" Birch Wood Fluted Dowel Pins 100PK (08899)
- MIDWEST FASTENER 4mm x 12mm Plain Steel Dowel Pins 6PK (930902)
- MIDWEST FASTENER 1/8" x 1/2" Plain Steel Dowel Pins 15PK (76384)
- MIDWEST FASTENER 5/16" x 1" Plain Steel Dowel Pins 8PK (76394)
- MIDWEST FASTENER 1/4" x 1-1/2" Birch Wood Fluted Dowel Pins 40PK (66781)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39070.050.0125)
- Midwest Fastener Dowel Pins