Shop All Dowel Pins
Midwest Fastener
1/2" x 1-1/2" Birch Wood Fluted Dowel Pins 15PK
Mfr # 66784
Zoro # G302521620
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Fluted
- Basic Material Wood
- Nominal Diameter 1/2 in
- Fastener Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66784
- Zoro # G302521620
- UPC # 738287667844
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 1 1/2 in |
Diameter | 1/2" |
Length 1 | 1-1/2" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Fluted |
Basic Material | Wood |
Type | Dowel Pin |
Application | Woodworking Project |
Material | Birch Wood |
Style | Fluted |
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 100 PK (01227)
- RECOIL Helical Insert Repair Kit, Helical Inserts, #4-40, 15 Inserts (33548)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (U04104.025.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 10 PK (Z9200)
- MIDWEST FASTENER 1/2" x 1-1/2" Birch Wood Fluted Dowel Pins 100PK (08900)
- MIDWEST FASTENER 1/4" x 3/4" Plain Steel Dowel Pins 10PK (76391)
- MIDWEST FASTENER 5/16" x 1-1/2" Plain Steel Dowel Pins 6PK (76396)
- MIDWEST FASTENER 4mm x 12mm Plain Steel Dowel Pins 6PK (930902)
- MIDWEST FASTENER 6mm x 25mm Plain Steel Dowel Pins 6PK (930906)
- MIDWEST FASTENER 1/4" x 1" Plain Steel Dowel Pins 10PK (76392)
- ZORO SELECT Dowel Pin, 416SS, 3 Diax14mm L, PK10 (MDP15-6)
- Midwest Fastener Dowel Pins