Shop All Extension Springs
Midwest Fastener
1/2" x .081" x 5-7/16" Steel Extension Springs 6PK
Mfr # 18616
Zoro # G802516041
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .081"
- Diameter 1 1/2"
- Length 1 5-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18616
- Zoro # G802516041
- UPC # 738287186161
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .081" |
Diameter 1 | 1/2" |
Length 1 | 5-7/16" |
Nominal Size | SRM105 |
Wire Diameter | .081 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Cylindrical Lock, B-AU4607LN 626 (B-AU4607LN 626)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, MO1 Key, For Material Thickness 19/64 in (1XRY5)
- COMPX NATIONAL Replacement Insertable Dead Bolts, Zinc (M337272116X150J)
- IVES Satin Chrome Latch CL1126D (CL.115)
- MIDWEST FASTENER 3/4" x 7-9/16" x .105" WG Steel Extension Springs 3PK (18580)
- MIDWEST FASTENER 3/4" x 0.080" x 4" 18-8 Stainless Steel Extension Springs 2PK (38844)
- MIDWEST FASTENER 5/8" x 0.062" x 4" 18-8 Stainless Steel Extension Springs 3PK (38826)
- MIDWEST FASTENER 3/8" x 1-15/32" x .035" WG Steel Extension Springs 6PK (18526)
- MIDWEST FASTENER 7/8" x .122" x 3-13/32" Steel Extension Springs (18694)
- MIDWEST FASTENER 3/8" x 0.035" x 1-1/2" 18-8 Stainless Steel Extension Springs 2PK (38815)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW8)
- Midwest Fastener Extension Springs