Shop All Torsion Springs
Midwest Fastener
1/2" x .072 WG Steel Torsion Springs 1 12PK
Mfr # 18516
Zoro # G302506177
product price: $9.39
/pk 12, $0.78/ea
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- Type Torsion Spring
- Diameter 1 1/2"
- Diameter 2 .072"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18516
- Zoro # G302506177
- UPC # 738287185164
- Country of Origin United States
- Category Torsion Springs
Dimensions
Diameter 1 | 1/2" |
Diameter 2 | .072" |
Details
Material | Spring Steel |
Type | Torsion Spring |
Description
A torsion spring is a spring that works by torsion or twisting. The amount of force (actually torque) it exerts is proportional to the amount it is twisted.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Portico Pearl Handcrafted 3 In. X 6 In. Glossy Ceramic Wall Tile, 8PK (ZOR-MD-0237)
- KABA Simplex Mortise Combination Lever Lock, Key Override, Passage, Lockout, 6/7-Pin SFIC Prep, Les (KABA-L8146B-26D-41)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 5"W x 24"D x 24"H (BKTP05X24X24THR01)
- ILCO Ilco: Key Blanks, 1041H-IL1 ILLINOIS (41H 41H) (ILCO-1041H-IL1)
- MIDWEST FASTENER 1/2" x 1-1/4" Steel Torsion Springs 1 12PK (18622)
- ZORO SELECT Torsion Spring, 360 Deg, 1.755 OD (3HPK5)
- ZORO SELECT Torsion Spring, 180 Deg, 1.082 OD, Package Quantity: 1 (3HPT3)
- MTD Spring-Torsion (732-04308C)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12230)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD (3HPR8)
- ZORO SELECT Torsion Spring, 180 Deg, 0.130OD, PK6 (3HPH5)
- Midwest Fastener Torsion Springs