Shop All Bumper Guides
Midwest Fastener
1/2" x 0.4" Black Rubber Bumpers 6PK
Mfr # 72172
Zoro # G402529465
product price: $8.39
/pk 6, $1.40/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Rubber
- Finish Black
- Application All Cars
- Length 1 .4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72172
- Zoro # G402529465
- UPC # 738287721720
- Country of Origin Unknown
- Category Bumper Guides
Dimensions
Length 1 | .4" |
Diameter | 1/2" |
Details
Shape | Round |
Material | Rubber |
Finish | Black |
Application | All Cars |
Type | Automotive Bumper |
Style | Push In |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Filter, Biodiesel/Diesel, Element Only (PF46189)
- BRIGGS & STRATTON 32 Oz. Synthetic 4-Cycle Motor Oil (100074)
- BUYERS PRODUCTS Fabricators Hitch Plate 5/8 x 34-1/2 x 22-1/2 Inch (1809043)
- QUICK PRODUCTS Quick Products QP-HB3004S 1-7/8" Chrome Hitch Ball - 1" Diameter x 2-1/8" Long Shank - 2,000 lbs. (QP-HB3004S)
- MIDWEST FASTENER 1/2" x .2" Black Rubber Long Door Bumpers 6PK (72162)
- MIDWEST FASTENER 5/8" x 5/8" H Recessed Black Rubber Bumpers 10PK (31762)
- MIDWEST FASTENER #8-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930863)
- MIDWEST FASTENER 1/2" x 0.3" Black Rubber Ford Thin Bumpers 6PK (72161)
- MIDWEST FASTENER 5/16" x 1" x 3/8 Male Cylinder Bumper Mount 2PK (930875)
- MIDWEST FASTENER #10-32 x 7/8" Rubber Fine Thread Male Spherical Bumper Mount 2PK (930868)
- STEELCRAFT AUTOMOTIVE 10-C RAM 2500/3500 HD FRONT BUMPER REPLACEMENTS BLACK (HD12260R)
- Midwest Fastener Automotive Exterior Accessories