Shop All Bumper Guides
Midwest Fastener
1/2" x 0.3" Black Rubber Ford Thin Bumpers 6PK
Mfr # 72161
Zoro # G802529294
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Black
- Application Ford
- Length 1 .3"
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72161
- Zoro # G802529294
- UPC # 738287721614
- Country of Origin Unknown
- Category Bumper Guides
Dimensions
Length 1 | .3" |
Diameter | 1/2" |
Details
Material | Rubber |
Finish | Black |
Application | Ford |
Shape | Round Thin |
Style | Push In |
Type | Automotive Bumper |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 3/8 x 60, PA-660 (PA-660)
- ATTWOOD Attwood 238153-7 238 Series Plated Steel Seat Mount - 3° Tilt, Forward Handle (238153-7)
- RUBBERWORX 2" X 10FT 150PSI PETROLEUM TANK TRUCK HOSE CPLD CRIMPED PART C X E ALUMINUM (TT150-2X10-CEAL)
- SKF Shaft Seal, 1-1/4 x 2-23/64 x 5/16", CRW1, NBR (12613)
- MIDWEST FASTENER 0.7"x 0.2" Black Rubber GM Cars Short Bumpers 6PK (72166)
- MIDWEST FASTENER 5/16" x 5/8" Rubber Female Cylinder Bumper Mount 2PK (930874)
- MIDWEST FASTENER 1/2" x 0.4" Black Rubber GM Car Door Bumpers 6PK (72167)
- MIDWEST FASTENER #6-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930862)
- MIDWEST FASTENER #10-32 x 7/8" Rubber Fine Thread Male Spherical Bumper Mount 2PK (930868)
- MIDWEST FASTENER 1/4"-20 x 1" Rubber Coarse Thread Male Cylinder Bumper Mount 2PK (930873)
- BLUE OX BASEPLATE, 20-21 JEEP GLADIATOR (BX1145)
- Midwest Fastener Automotive Exterior Accessories