Shop All Extension Springs
Midwest Fastener
1/2" x 0.047" x 4" 18-8 Stainless Steel Extension Springs 3PK
Mfr # 38825
Zoro # G202516375
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Stainless Steel
- Diameter 1 1/2"
- Diameter 2 .047"
- Length 1 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 38825
- Zoro # G202516375
- UPC # 738287388251
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 1/2" |
Diameter 2 | .047" |
Length 1 | 4" |
Details
Type | Extension Spring |
Material | Stainless Steel |
Hardness | 18-8 |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Barrel Bolt, Spring Loaded, 15/16 In. W (BL-60SS)
- ZORO SELECT O-Ring, Dash 250, Viton, 0.13 In., PK5 (U38875.012.0500)
- ZORO SELECT Round Base Magnet, 200 lb. Pull (10E725)
- RAYMOND Die Spring, Medium Duty, 0.5x1-1/2 In, PK10 (103206)
- MIDWEST FASTENER 3/4" x 0.080" x 4" 18-8 Stainless Steel Extension Springs 2PK (38844)
- MIDWEST FASTENER 1/2" x .051" x 5-1/4" Steel Extension Springs 6PK (18621)
- MIDWEST FASTENER 3/4" x 3-1/4" x .105" WG Steel Extension Springs 6PK (18559)
- MIDWEST FASTENER 11/16" x 5-3/4" x .081" WG Steel Extension Springs 6PK (18578)
- MIDWEST FASTENER 3/4" x 0.080" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38842)
- MIDWEST FASTENER 3/16" x 0.026" x 2" 18-8 Stainless Steel Extension Springs 3PK (38802)
- CSC SPRING EXT1-1/8X16"" (SP 9645)
- Midwest Fastener Extension Springs