Shop All Extension Springs
Midwest Fastener
1/2" x 0.047" x 2" 18-8 Stainless Steel Extension Springs 3PK
Mfr # 38822
Zoro # G302516800
product price: $9.99
/pk 3, $3.33/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Stainless Steel
- Diameter 2 .047"
- Diameter 1 1/2"
- Length 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38822
- Zoro # G302516800
- UPC # 738287388220
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .047" |
Diameter 1 | 1/2" |
Length 1 | 2" |
Details
Type | Extension Spring |
Material | Stainless Steel |
Hardness | 18-8 |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 4 1/16 In (4FCJ8)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (2815DM48)
- BANSBACH EASYLIFT Fixed Rotary Damper, 50 rpm (FRT-D3-501-G1)
- NATIONAL MFG/SPECTRUM BRANDS HHI 112 FLT Corner Iron (N266-460)
- MIDWEST FASTENER 5/8" x 0.062" x 4" 18-8 Stainless Steel Extension Springs 3PK (38826)
- MIDWEST FASTENER 3/4" x 0.072" x 4" 18-8 Stainless Steel Extension Springs 3PK (38843)
- MIDWEST FASTENER 1/2" x 9" x .055" WG Steel Extension Springs 3PK (18570)
- MIDWEST FASTENER 3/4" x 0.080" x 6" 18-8 Stainless Steel Extension Springs 2PK (38846)
- MIDWEST FASTENER 11/16" x 5-3/4" x .081" WG Steel Extension Springs 6PK (18578)
- MIDWEST FASTENER 45/64" x 10" x .081" WG Steel Extension Springs 3PK (18572)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBK3)
- Midwest Fastener Extension Springs