Shop All Bumper Guides
Midwest Fastener
1/2" x 0.04" Black Rubber Chevy License Plate Bumpers 6PK
Mfr # 72174
Zoro # G202529443
product price: $7.89
/pk 6, $1.32/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Rubber
- Type Automotive Bumper
- Application Chevy License Plates
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72174
- Zoro # G202529443
- UPC # 738287721744
- Country of Origin Unknown
- Category Bumper Guides
Dimensions
Diameter | 1/2" |
Length 1 | .04" |
Details
Finish | Black |
Material | Rubber |
Type | Automotive Bumper |
Application | Chevy License Plates |
Shape | Round Short |
Style | Push In |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Oil Filter Wrench, Swivel, T (2548)
- AUTOTEXT HEAVY DUTY DIN Wiper Arm, 14"-18" Pantograph (200710)
- FLEETGUARD Coolant Filter, WF2077 (WF2077)
- ASSENMACHER SPECIALTY TOOLS OIL FILLER TOOL GM & FORD (AHOFGMRD08)
- MIDWEST FASTENER 1/2" x .2" Black Rubber Long Door Bumpers 6PK (72162)
- MIDWEST FASTENER #10-32 x 7/8" Rubber Fine Thread Male Spherical Bumper Mount 2PK (930868)
- MIDWEST FASTENER 0.8" x 0.1" Black Rubber Chevy Short Bumpers 6PK (72164)
- MIDWEST FASTENER #8-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930863)
- MIDWEST FASTENER 1/4"-20 x 1" Rubber Coarse Thread Male Cylinder Bumper Mount 2PK (930873)
- MIDWEST FASTENER 1/2" x 1/4" H Recessed Black Rubber Bumpers 10PK (31761)
- FAB FOURS 15-C SUBURBAN PREMIUM SENSOR REAR BUMPER MATTE BLACK (CS15-W3551-1)
- Midwest Fastener Bumper Guides