Shop All Push Nuts
Midwest Fastener
1/2" White Plastic Push Nuts 5PK
Mfr # 65974
Zoro # G802513156
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish White
- Outside Diameter 1/2"
- System of Measurement Inch
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65974
- Zoro # G802513156
- UPC # 738287659740
- Country of Origin China
- Category Push Nuts
Dimensions
Outside Diameter | 1/2" |
Diameter | 1/2" |
Details
Item | Push Nut |
Material | Plastic |
Finish | White |
System of Measurement | Inch |
Type | Push Nut |
Description
Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91520)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 900 PK (1432KW5)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Steel Body, 200 PK (410606-1)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07230.031.0100)
- MIDWEST FASTENER 1/8" x 17/32" Hex Head Thread Cutting Nuts 25PK (39541)
- MIDWEST FASTENER 3/8 Washer Push Nut 15PK (61137)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Pushnut Bolt Retainers 25PK (76308)
- MIDWEST FASTENER 10mm x 24mm Zinc Plated Steel Push Nut Bolt Retainers 10PK (933612)
- MIDWEST FASTENER 1/2"-13 Steel Coarse Thread Hex Speed Nuts 10PK (39847)
- MIDWEST FASTENER 3/8" White Plastic Push Nuts 5PK (65972)
- MIDWEST FASTENER 5/8"-11 Steel Coarse Thread Hex Speed Nuts 8PK (39848)
- Midwest Fastener Push Nuts