Shop All Cable Clamps & Clips
Midwest Fastener
1/2" White Plastic Nail Wire Clips 1 12PK
Mfr # 64187
Zoro # G802513507
product price: $3.45
/pk 12, $0.29/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White Plastic
- Application House Wire
- Type Nail Wire Clip
- Finish Zinc
- Length 1 1/2" (13mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64187
- Zoro # G802513507
- UPC # 738287641875
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length 1 | 1/2" (13mm) |
Details
Material | White Plastic |
Application | House Wire |
Type | Nail Wire Clip |
Finish | Zinc |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Repl Gasket 1 Gang (14001)
- HELI-TUBE 5/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 5/8 C-25)
- 3M HeatShrink Cable Breakout Boot (HDBB-325-1-250)
- SCHNEIDER ELECTRIC Contact block with body fixing collar for 4 direction joystick controller, Harmony XB4 (ZD4PA203)
- MIDWEST FASTENER 3/16" x 1/2" Black Nylon Plastic Strap 20PK (64227)
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- MIDWEST FASTENER 1/2" x 1/2" Rubber Cushioned Steel Support Clamps 10PK (72543)
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- MIDWEST FASTENER 3/8" Cable Fastener 100PK (51100)
- MIDWEST FASTENER 1/8" x 3/8" Black Nylon Plastic Strap 30PK (64221)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 5/8In (N248-336)
- Midwest Fastener Cable Clamps & Clips