Shop All Cabinet Latches
Midwest Fastener
#12 White Double Magnet Latches 2PK
Mfr # 75765
Zoro # G702520100
product price: $20.45
/pk 2, $10.23/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Diameter 1 1/2"
- Diameter 2 #12
- Length 1 3"
- Nominal Size #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75765
- Zoro # G702520100
- UPC # 738287757651
- Country of Origin China
- Category Cabinet Latches
Dimensions
Diameter 1 | 1/2" |
Diameter 2 | #12 |
Length 1 | 3" |
Nominal Size | #12 |
Details
Finish | White |
Type | Cabinet Latch |
Style | Double Magnet Latch with Strike |
Specifications | Selby # MUSPEC12 |
Description
A latch is a mechanical fastener used to join two objects or surfaces together while allowing for the regular or eventual separation of the objects or surfaces.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .25" to .29" x .062" Nylon Plastic Round Strain Relief Bushings 10PK (70282)
- YALE Manual Hydraulic Yale 4400 Series Door Closers Door Closer Heavy Duty Interior and Exterior (4400 689)
- X1 TOOLS R-112 Square O-Ring ID: 1/2, CS 3/32, OD 11/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R112x1)
- MIDWEST FASTENER 1/4" x 3/8" Plastic Insert Furniture Glides 20PK (66901)
- MIDWEST FASTENER #12 Brown Double Magnet Latches 2PK (75766)
- MIDWEST FASTENER Magnetic Double Latches 2PK (66326)
- MIDWEST FASTENER 1/2" x 3/4" Cylinder Magnet Latches 5PK (75761)
- MIDWEST FASTENER #9 Brown Single Magnet Latches 4PK (75764)
- SOUTHCO-ALBANY DIV Chr Lever Latch W/Lock, 20 Pack (S C2-32-21-3)
- EBERHARD MANUFACTURING CO Locking Handle Assembly Less Screws And Brackets (EMC 10-21100-210A-03 MOD)
- HD HD SUML30S WHT Sugatsune Touch Latch Magnetic For Small Doors - White (SUML30S WHT)
- Midwest Fastener Cabinet Latches