Shop All Wire Connectors
Midwest Fastener
12 WG to 10 WG x 1" Nylon Pigtails 24 24PK
Mfr # 60838
Zoro # G102505387
product price: $13.45
/pk 24, $0.56/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type Wire Connector
- Length 1 1"
- Style Nylon Pigtail
- Wire Size 12-10 gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60838
- Zoro # G102505387
- UPC # 738287608380
- Country of Origin China
- Category Wire Connectors
Dimensions
Length 1 | 1" |
Wire Size | 12-10 gauge |
Details
Material | Nylon |
Type | Wire Connector |
Style | Nylon Pigtail |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 2 in., 90 Degree, EMT (877013)
- NVENT HOFFMAN Hoffman Watershed, Type 4x, 30.00x24.00x (WS302412SS)
- GLOBAL INDUSTRIAL 24 18 Outlet Aluminum Power Strip, 15' Cord (501789)
- SQUARE D Molded Case Circuit Breaker, QBL Series 225A, 3 Pole, 240V AC (QBL32000S22)
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70586)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.8" Insulated Female Connectors 20PK (60836)
- MIDWEST FASTENER #22 to #14 Orange Plastic Twist-on Wire Connector, s 25PK (64168)
- MIDWEST FASTENER RJ45 Boot Phone Connectors 10PK (930953)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 20PK (60856)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 15PK (70024)
- SEACHOICE Brazed Non-Insulated Butt Connectors, 50 Pack (60221)
- Midwest Fastener Wire Connectors