Shop All Splicing Connectors
Midwest Fastener
12 WG to 10 WG Three-Way Butt Connectors 8PK
Mfr # 70005
Zoro # G302521583
product price: $13.45
/pk 8, $1.68/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Zinc
- Wire Size 12-10 Gauge
- Style Insulated Three-Way
- Type Butt Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70005
- Zoro # G302521583
- UPC # 738287700053
- Country of Origin China
- Category Splicing Connectors
Dimensions
Wire Size | 12-10 Gauge |
Details
Material | Plastic/Zinc |
Style | Insulated Three-Way |
Type | Butt Connector |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 3 in (5502-24-00)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #6 Stud PK100 (24C932)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, flush, black, 22mm, spring return, marked DOWN ARROW (ZB4BA335)
- HONEYWELL Limit Switch Head, Rotary, Side, 13to 185 (GLZ1AA)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 25PK (70047)
- MIDWEST FASTENER 16 WG to 14 WG Butt Connectors 20PK (70093)
- MIDWEST FASTENER 16 WG to 14 WG Three-Way Butt Connectors 10PK (60851)
- MIDWEST FASTENER 0 WG Heavy Duty Butt Connectors 4PK (72725)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- MIDWEST FASTENER 8 WG Heavy Duty Butt Connectors 10PK (72721)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- Midwest Fastener Splicing Connectors