Shop All Splicing Connectors
Midwest Fastener
12 WG to 10 WG Four-Way Butt Connectors 8PK
Mfr # 70006
Zoro # G102521615
product price: $14.15
/pk 8, $1.77/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Zinc
- Wire Size 12-10 Gauge
- Style Insulated Four-Way
- Type Butt Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70006
- Zoro # G102521615
- UPC # 738287700060
- Country of Origin China
- Category Splicing Connectors
Dimensions
Wire Size | 12-10 Gauge |
Details
Material | Plastic/Zinc |
Style | Insulated Four-Way |
Type | Butt Connector |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (XB4BV34)
- ZORO SELECT PDU, 120V, 6 Outlet, 6 ft., Black (R5BZ)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC (GSD8)
- ICC IC107BN0IV - BlankModConnect 10PK IVORY (INSERT-IV)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 10PK (67944)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 25PK (70046)
- MIDWEST FASTENER 16 WG to 14 WG Three-Way Butt Connectors 10PK (60851)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- MIDWEST FASTENER 8 WG Heavy Duty Butt Connectors 10PK (72721)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- Midwest Fastener Wire Connectors & Disconnects