Shop All Splicing Connectors
Midwest Fastener
12 WG to 10 WG Butt Connectors 20PK
Mfr # 70094
Zoro # G102521653
original price:
$7.29
14% off
new price: $6.25
/pk 20, $0.31/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wire Size 12-10 Gauge
- Type Butt Connector
- Style Uninsulated Butt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70094
- Zoro # G102521653
- UPC # 738287700947
- Country of Origin China
- Category Splicing Connectors
Dimensions
Wire Size | 12-10 Gauge |
Details
Material | Aluminum |
Type | Butt Connector |
Style | Uninsulated Butt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED TBB Series Interval DIP Switch TDR (TBB-120-A-B-A)
- GREENGATE Ceiling Pir 500 Sq Ft (OAC-P-0500)
- RACO Strap, Emt, 2-Hole, 2", Steel (2098)
- BURNDY Mechancl Conn, Splice, 4/0 to 6 AWG, 2 Cond (AMS4/0)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 10PK (67944)
- MIDWEST FASTENER 12 WG to 10 WG Uninsulated Butt Connectors 1 12PK (67031)
- MIDWEST FASTENER 16 WG to 14 WG Three-Way Butt Connectors 10PK (60851)
- MIDWEST FASTENER 12 WG to 10 WG Three-Way Butt Connectors 8PK (70005)
- MIDWEST FASTENER 16 WG to 14 WG Uninsulated Butt Connectors 1 12PK (67028)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 1 12PK (67953)
- HILLSDALE TERMINAL 22-18 Red Instant Tap, PK1000 (20510)
- Midwest Fastener Wire Connectors & Disconnects