Shop All Chain & Cable Hooks
Midwest Fastener
1/2 Ton Zinc Plated Steel Safety Slip Hook w/Eye
Mfr # 54654
Zoro # G302528889
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Style Safety Slip Hook w/Eye Zinc
- Type Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54654
- Zoro # G302528889
- UPC # 738287546545
- Country of Origin Unknown
- Category Chain & Cable Hooks
Details
Material | Steel |
Finish | Zinc |
Style | Safety Slip Hook w/Eye Zinc |
Type | Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Fiberglass XT Combination Ladder (13936-071)
- VESTIL POWER LIFT OPTION - HAND CONTROL (SL-HC)
- EKKO Small Skewed Tooth, For Use With EB12E (EB12E / 1115-200005-0B)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 36 x 60 In (AC6036)
- MIDWEST FASTENER 1/4" Hot Dip Galvanized Steel Clevis Grab Hooks (54648)
- MIDWEST FASTENER 3/4 Ton Zinc Plated Steel Slip Hooks with Eyes (54661)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Chain Clevis Slip Hooks (54664)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Chain Clevis Slip Hooks (54665)
- MIDWEST FASTENER 1 Ton Zinc Plated Steel Safety Swivel Hooks (54660)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Chain Clevis Slip Hooks (54666)
- PEERLESS CHAIN K-83 5/8 LATCH KIT, UPC, 599900405 (599900405)
- Midwest Fastener Chain & Cable Hooks