Shop All Cable Clamps & Clips
Midwest Fastener
1/2" Plastic wide Adhesive Clamps 15PK
Mfr # 66861
Zoro # G402505421
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/2"
- Application 1/4" Bundle
- Type Wire Clip
- Material Plastic
- Length 1 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66861
- Zoro # G402505421
- UPC # 738287668612
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length 1 | 1" |
Diameter | 1/4" |
Details
Thickness | 1/2" |
Application | 1/4" Bundle |
Type | Wire Clip |
Material | Plastic |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT269)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M031)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- MIDWEST FASTENER 1-1/4" x 1/2" Black Nylon Plastic Strap 10PK (64234)
- MIDWEST FASTENER 1/8" x 3/8" Black Nylon Plastic Strap 30PK (64221)
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- MIDWEST FASTENER 3/4" x 3/4" x 1/2" Plastic Wire Clips 10PK (33406)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 1/4In (N248-294)
- Midwest Fastener Cable Clamps & Clips