Shop All Hose Clamps
Midwest Fastener
1/2" OD Zinc Plated Steel Hose Clamps 15PK
Mfr # 70206
Zoro # G502528337
original price:
$11.06
18% off
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Material Steel
- Type Hose Clamp
- Diameter 1/2"
- Specifications HC-8ST 2D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70206
- Zoro # G502528337
- UPC # 738287702064
- Country of Origin United States
- Category Hose Clamps
Dimensions
Diameter | 1/2" |
Details
Finish | Yellow Zinc |
Material | Steel |
Type | Hose Clamp |
Specifications | HC-8ST 2D |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, S5M, 10 x 390mm PL, T78 (100-S5M-390)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-20-51)
- CHICAGO PNEUMATIC Upper End Plate (KF125250)
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- MIDWEST FASTENER #36 18-8 Stainless Steel SAE Hose Clamps 17 17PK (06725)
- MIDWEST FASTENER 15/16" OD Zinc Plated Steel Hose Clamps 10PK (70215)
- MIDWEST FASTENER #32 18-8 Stainless Steel SAE Hose Clamps 18 18PK (06724)
- MIDWEST FASTENER 1-7/8" Nylon Plastic Hose Clamps 3PK (69225)
- MIDWEST FASTENER #72 18-8 Stainless Steel SAE Hose Clamps 1 12PK (06729)
- MIDWEST FASTENER 3/4" OD Zinc Plated Steel Hose Clamps 15PK (70212)
- ZORO SELECT Hose Clamp, Dia 1.250x 0.152, Red, PK25 (HC-20ST R)
- Midwest Fastener Hose Fittings