Shop All Brass Pipe Fittings
Midwest Fastener
1/2" OD x 3/8FIP Brass Compression Pipe Connectors 2PK
Mfr # 34494
Zoro # G902517702
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Fitting
- Material Brass
- Diameter 2 3/8FIP
- Diameter 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34494
- Zoro # G902517702
- UPC # 738287344943
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Diameter 2 | 3/8FIP |
Diameter 1 | 1/2" |
Details
Type | Compression Fitting |
Material | Brass |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT 316 SS 45 Degree Elbow (604E111N010)
- ZORO SELECT 316 Stainless Steel Coupling, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N014)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-BN)
- NIBCO 1-1/2" x 1-1/4" NOM FTG x C Copper Flush Bushing (618 11/2x11/4)
- MIDWEST FASTENER 3/8" OD x 1/2MIP Brass Compression Pipe Connectors 2PK (34485)
- MIDWEST FASTENER 3/8" Brass Compression Nuts 8PK (35685)
- MIDWEST FASTENER 3/8" OD x 1/4MIP Brass Compression Pipe Elbows 2PK (34463)
- MIDWEST FASTENER 3/8" OD x 1/2FIP Brass Compression Pipe Connectors 2PK (34493)
- MIDWEST FASTENER 5/8" OD X 5/8" OD Brass Compression Unions 2PK (34506)
- MIDWEST FASTENER 7/8" OD x 3/4MIP Brass Compression Pipe Connectors 2PK (34491)
- JMF 5/8 in. Compression X 3/8 in. D Compression Brass Union (4504056)
- Midwest Fastener Brass Pipe Fittings