Shop All Cable Clamps & Clips
Midwest Fastener
1/2" OD x 1.4" Half Clips 8PK
Mfr # 72564
Zoro # G602505436
product price: $11.15
/pk 8, $1.39/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Type Wire Clip
- Material Steel
- Application Hold Wiring or Tubing Against Solid Surface
- Finish Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72564
- Zoro # G602505436
- UPC # 738287725643
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Diameter | 1/2" |
Length 1 | 1.4" |
Details
Type | Wire Clip |
Material | Steel |
Application | Hold Wiring or Tubing Against Solid Surface |
Finish | Vinyl |
Style | Coated Half |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Female Adapter, 1/2 In Conduit, PVC (5140043)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 30A, Fast-Acting, 600V AC, Cylindrical (FWC-30A10F)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (UBIZ0230)
- RACO Bushing, 9/16" L, 1" Conduit (1104)
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- MIDWEST FASTENER 3/8" Cable Fastener 100PK (51100)
- MIDWEST FASTENER 1/2" x 1/2" x 1/4 Wire Clips 10PK (33405)
- MIDWEST FASTENER 5/8" x 1/2" Natural Nylon Plastic Strap 10PK (64211)
- MIDWEST FASTENER 9/16" x 1/2" Black Nylon Plastic Strap 10PK (64228)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- Midwest Fastener Cable Clamps & Clips