Shop All Hose Clamps
Midwest Fastener
1/2" OD Steel Hose Clamps 30PK
Mfr # 70222
Zoro # G702528304
product price: $11.95
/pk 30, $0.40/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Red
- Material Steel
- Type Hose Clamp
- Diameter 1/2"
- Specifications DW-8ST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70222
- Zoro # G702528304
- UPC # 738287702224
- Country of Origin United States
- Category Hose Clamps
Dimensions
Diameter | 1/2" |
Details
Finish | Red |
Material | Steel |
Type | Hose Clamp |
Specifications | DW-8ST |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3/4 Inch NPTF Cross-Over Relief Valve 20 GPM (HCR075)
- IKO Needle Roller Cage, General usage, #KT222610C3 (KT222610C3)
- ARO Air Line Lubricator, 1/4In, 51 cfm, 150 psi (L36221-100)
- BESTORQ AX49 Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- MIDWEST FASTENER 13/16" OD Zinc Plated Steel Hose Clamps 1 12PK (70213)
- MIDWEST FASTENER #10 18-8 Stainless Steel SAE Hose Clamps 29 29PK (06719)
- MIDWEST FASTENER 15/16" OD Zinc Plated Steel Hose Clamps 10PK (70215)
- MIDWEST FASTENER #6 18-8 Stainless Steel SAE Hose Clamps 73 73PK (06717)
- MIDWEST FASTENER 5/16" Nylon Plastic Hose Clamps 10PK (69202)
- MIDWEST FASTENER #12 18-8 Stainless Steel SAE Hose Clamps 28 28PK (06720)
- MIDLAND INDUSTRIES Midland Industries 611128 6.5-8.5 in. ID No. 128 611 Series Clamp (611128)
- Midwest Fastener Hose Clamps