Shop All Snap Buttons
Midwest Fastener
1/2" Oak Wood Round Head Screw Hole Buttons 100PK
Mfr # 08942
Zoro # G202512612
product price: $22.39
/pk 100, $0.22/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Oak
- Style Mushroom
- Application Decorative
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08942
- Zoro # G202512612
- UPC # 738287089424
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 1/2" |
Details
Item | Button |
Type | Screw Hole Button |
Material | Oak |
Style | Mushroom |
Application | Decorative |
Head Style | Round |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.019.0075)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0250)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 5/8 in Overall Lg (141006RSN)
- MIDWEST FASTENER #4-40 x 1 in Slotted Round Machine Screw, Plain Brass, 30 PK (62176)
- MIDWEST FASTENER 3/8" Cherry Wood Round Head Screw Hole Buttons 100PK (08938)
- MIDWEST FASTENER 1/2" Birch Wood Round Head Screw Hole Buttons 100PK (08895)
- MIDWEST FASTENER 3/8" Oak Wood Flat Head Plugs 100PK (08925)
- MIDWEST FASTENER 1/2" Birch Wood Flat Head Plugs 100PK (08887)
- MIDWEST FASTENER 3/8" Birch Wood Round Head Plugs 40PK (66807)
- MIDWEST FASTENER 2-Screw Hole Black Double Stud Turn Buttons 2PK (932656)
- MIDWEST FASTENER 1/2" Oak Wood Flat Head Plugs 100PK (08928)
- Midwest Fastener Snap Buttons