Shop All Trigger Snaps
Midwest Fastener
1/2" Nickel Plated Steel Swivel Eye Trigger Snap Hooks 10PK
Mfr # 52221
Zoro # G602508703
product price: $15.19
/pk 10, $1.52/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel
- Material Steel
- Diameter 1/2"
- Style Trigger Snap
- Type Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52221
- Zoro # G602508703
- UPC # 738287522211
- Country of Origin Unknown
- Category Trigger Snaps
Dimensions
Diameter | 1/2" |
Details
Finish | Nickel |
Material | Steel |
Style | Trigger Snap |
Type | Snap Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK MAGNUM LOCK 2-1/2"" SHKL (M1XKADLJCCSEN)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (2868pri1310CLETRH154916)
- STERLING SEAL & SUPPLY 904 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.904X1000)
- TRIMLITE 18" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (1668pri8401RH1D4916)
- MIDWEST FASTENER 7/8" 316 Stainless Steel Fixed Trigger Snap Hooks (35764)
- MIDWEST FASTENER 3/4" 316 Stainless Steel Fixed Trigger Snap Hooks (35763)
- MIDWEST FASTENER 3/8" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35765)
- MIDWEST FASTENER 5/8" 316 Stainless Steel Fixed Trigger Snap Hooks 2PK (35762)
- MIDWEST FASTENER 5/8" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35767)
- MIDWEST FASTENER 1/2" Brass Swivel Eye Trigger Snap Hooks 10PK (52206)
- CAMPBELL CHAIN & FITTINGS Campbell 3/8 in. D X 2-1/2 in. L Nickel-Plated Iron Trigger Snap 70 lb (T7607502)
- Midwest Fastener Trigger Snaps