Shop All Shelf Brackets
Midwest Fastener
1/2" Nail-In Flattened White Plastic Shelf Supports 20PK
Mfr # 66225
Zoro # G902509141
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish White
- Type Shelf Support
- Diameter 2 1/2"
- Driver Type Nail-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66225
- Zoro # G902509141
- UPC # 738287662252
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter 2 | 1/2" |
Details
Material | Plastic |
Finish | White |
Type | Shelf Support |
Driver Type | Nail-In |
Style | Flattened |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Gray Nesting Pallet Container 24" H (SNP-24)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 48 in H x 17 3/4 in D, 10 Shelves, Gray (028-95)
- HUSKY High Level Drum Alarm (009953)
- TENNSCO Shelf, 24 in D, 72 in W (6940)
- MIDWEST FASTENER 5mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930407)
- MIDWEST FASTENER 5mm x 28mm Locking Shelf Support 6PK (930408)
- MIDWEST FASTENER 1/4" x 5/8" Almond Colored Plastic Locking Shelf Supports 8PK (66251)
- MIDWEST FASTENER 3mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930406)
- MIDWEST FASTENER 1/4" x 1/2" Nickel Plated Steel Shelf Supports 20PK (66245)
- MIDWEST FASTENER 5mm x 13mm Brass Plated Steel Shelf Rest 25PK (72003)
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 12"D x 12"H (BKTM02X12X12HAPBL)
- Midwest Fastener Shelf Brackets