Shop All Food Service Appliance Parts
Midwest Fastener
1/2 HP Momentary Toggle Switch 2PK
Mfr # 65283
Zoro # G802520659
product price: $22.99
/pk 2, $11.50/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrical Switch
- Amps 10|20
- Material Steel
- Finish Zinc
- Style Momentary Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65283
- Zoro # G802520659
- UPC # 738287652833
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Type | Electrical Switch |
Amps | 10|20 |
Material | Steel |
Finish | Zinc |
Style | Momentary Toggle |
Horse Power | 1/2 |
Volts | 250|125 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Repair Kit (KL26-0010)
- PERLICK Hinge Kit - Left (C31158)
- LOGO BRANDS Oklahoma City Thunder Leopard 16oz Black Powdercoat Curved Beverage (721-S16PB-BLK-33)
- TOPS HANDLE POT 2PK #782 (55710)
- MIDWEST FASTENER Normally Off Momentary Switches 2PK (65282)
- MIDWEST FASTENER Normally On Momentary Switches 2PK (65261)
- MIDWEST FASTENER 1/3 HP Momentary Switches 2PK (65264)
- MIDWEST FASTENER Normally On Momentary Switches 2PK (65281)
- MIDWEST FASTENER Normally Off Momentary Switches 2PK (65262)
- BROWN Gasket, 35 1/4 in. x 83 1/2 in. (138JC)
- BUNN Gasket7" D For Bunn - Part# 4221-0000 (4221-0000)
- Midwest Fastener Food Service Appliance Parts