Shop All Chain & Cable Hooks
Midwest Fastener
1/2" Hot Dip Galvanized Steel Clevis Grab Hooks
Mfr # 54652
Zoro # G102528850
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dip Galvanized
- Diameter 1/2 in
- Type Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54652
- Zoro # G102528850
- UPC # 738287546521
- Country of Origin Unknown
- Category Chain & Cable Hooks
Dimensions
Diameter | 1/2 in |
Details
Material | Steel |
Finish | Hot Dip Galvanized |
Type | Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 133 in H Steel All Direction Ladder, 10 Steps, 450 lb Load Capacity (Nav-10RS)
- BUYERS PRODUCTS E-Track J-Hook (01130)
- LIFT-ALL Web Sling, Type 5, 9 ft L, 1 in W, Polyester, Silver (EN2801TX9)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EE1804NFX12)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Chain Clevis Slip Hooks (54665)
- MIDWEST FASTENER 3/4 Ton Zinc Plated Steel Slip Hooks with Eyes (54661)
- MIDWEST FASTENER 3/4 Ton Zinc Plated Steel Safety Swivel Hooks (54659)
- MIDWEST FASTENER 1 Ton Zinc Plated Steel Safety Swivel Hooks (54660)
- MIDWEST FASTENER 7/16" Hot Dip Galvanized Steel Clevis Grab Hooks (54651)
- MIDWEST FASTENER 5/8" Hot Dip Galvanized Steel Clevis Grab Hooks (54653)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 3/8 G70 Alloy ZY (HCG038-G7)
- Midwest Fastener Lifting Hardware