Shop All Sleeve & Thimble Kits for Wire Rope
Midwest Fastener
1/2" Galvanized Steel Wire Rope Thimbles 4PK
Mfr # 54683
Zoro # G102519889
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Diameter 1/2"
- Type Cable Thimble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54683
- Zoro # G102519889
- UPC # 738287546835
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
Diameter | 1/2" |
Details
Material | Steel |
Finish | Galvanized |
Type | Cable Thimble |
Description
A cable thimble is installed inside a cable loop to preserve the natural shape of the loop, and protect the cable from pinching and abrading on the inside of the loop. The thimble prevents the load from coming into direct contact with the wires.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 3/16W, 24 In L, Trim 6 In, PK10 (MB401024)
- ROYAL BASKET TRUCKS Replacement Liner, 10 Bu, Red Vinyl (G10-RRX-LNN)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF, Type: Medium Duty (DG22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KG24)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Cable Thimbles 1 12PK (71984)
- MIDWEST FASTENER 3/32" Zinc Plated Steel Cable Thimbles 15PK (71982)
- MIDWEST FASTENER 3/32" Aluminum Cable Stops 20PK (64268)
- MIDWEST FASTENER 1/4" Aluminum Cable Stops 10PK (64274)
- MIDWEST FASTENER 3/16" Aluminum Cable Stops 10PK (64273)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Cable Thimbles 5PK (71987)
- LOOS Wire Rope Oval Sleeve, 1/4 In, 122 Copper (SL2-8)
- Midwest Fastener Chains, Ropes & Cables