Shop All Shackles
Midwest Fastener
1/2" Galvanized Steel Screw Pin Anchor Shackle
Mfr # 54645
Zoro # G202511363
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dip Galvanized
- Diameter 1/2 in
- Type Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54645
- Zoro # G202511363
- UPC # 738287546453
- Country of Origin Unknown
- Category Shackles
Dimensions
Diameter | 1/2 in |
Details
Material | Steel |
Finish | Hot Dip Galvanized |
Type | Shackle |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Winch Hand Ratchet 1100# (DL1100A)
- SERVICE CASTER Rubbermaid Mop Bucket Casters with Sockets for 7380-L1, 4PK (RUB-SCC-GR05S310-TPRS-716138-X701-4)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 485 lb. (250324001)
- LITTLE GIANT Mobile Pallet Stand, Adjustable, 42 x 48" (PDE-4248-6PH-2FL)
- MIDWEST FASTENER 5/16" Galvanized Steel Screw Pin Anchor Shackle 2PK (54642)
- MIDWEST FASTENER 3/4" Galvanized Steel Screw Pin Anchor Shackle (54647)
- MIDWEST FASTENER 7/16" Galvanized Steel Screw Pin Anchor Shackle (54644)
- MIDWEST FASTENER 3/8" Galvanized Steel Screw Pin Anchor Shackle (54643)
- CM Screw Pin Anchor Shackle 3/4 (M652P)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 5/8", 3-1/4T WLL (1018473)
- RONSTAN INTERNATIONAL Shackle, Halyard, Pin, 3/16" (RF1032)
- Midwest Fastener Lifting Hardware