Shop All Wire Connectors
Midwest Fastener
1/2" Copper Stud Electrical Lugs 4PK
Mfr # 70592
Zoro # G902519324
product price: $14.55
/pk 4, $3.64/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrical Lug
- Diameter 1/2"
- Gauge 2/0
- Material Copper
- Wire Gauge 2/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70592
- Zoro # G902519324
- UPC # 738287705928
- Country of Origin China
- Category Wire Connectors
Dimensions
Diameter | 1/2" |
Details
Type | Electrical Lug |
Gauge | 2/0 |
Material | Copper |
Wire Gauge | 2/0 |
Description
An electrical lug is a bolt on an enclosure tied to an electric potential within the enclosure, supporting the connection of a cable.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- INTERMATIC Indoor Timer with Removable Trippers 125 V White (TN111K)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- POWER FIRST 50 ft. Extension Cord 16/3 Gauge OR (52NY14)
- MIDWEST FASTENER 12 WG to 10 WG x 1" Nylon Pigtails 24 24PK (60838)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 25PK (70043)
- MIDWEST FASTENER Easy RJ45 Phone Connectors 10PK (930942)
- MIDWEST FASTENER Female to Female RJ45 Phone Connectors 3PK (930945)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 20PK (60853)
- MIDWEST FASTENER 22 WG to 18 WG x 0.8" Insulated Female Connectors 15PK (70022)
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-1G1)
- Midwest Fastener Wire Connectors